The Toro Company
570Z Series 1-3/8 x 1-3/8 in. 6 in. Pop-Up Sprinkler Less Nozzle
Part #T893979 | Item #1257273 | Manufacturer Part #89-3979
Height:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Stainless steel retraction spring
Documents
Specifications
Application: Commercial, Residential
Collection: 570Z Series
Color Finish: Black
Diameter: 1-3/8 in
End Connection 1: Female Threaded
End Connections: Female Threaded
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 5.6 gpm
Height: 6 in
High Pressure: 75
Low Pressure: 20
Material: Stainless Steel
UL Listed: No
Weight: 0.40