570Z Series 1/2 x 3 in. Female Threaded Pop Up Sprinkler in Black

Part #T570Z3LP  |  Item #4077061  |  Manufacturer Part #570Z-3LP

Call for Pricing

Height:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Zero Flush Wiper Seal - The elimination of flushing on pop-up allows for more sprinklers to be installed per zone
  • Patented X-Flow Technology - The X-Flow in-stem flow shut-off device is built into the riser and restricts water loss by 99% should the nozzle be removed or damaged
  • The exclusive X-Flow device greatly reduces water waste, landscape erosion, and wet hardscape safety concerns
  • Furthermore, X-Flow allows for ‘dry’ nozzle and filter replacement or system maintenance while the system is running
  • 1-Piece Check Valve - Pre-installed from the factory or easily installed in the field
  • Toro’s 1-piece check valve prevents low-head drainage on elevation changes of up to 10 ft
  • Ratcheting Riser - Quick and precise arc adjustment on all pop-up models

Specifications

Application: Commercial, Residential

Collection: 570Z Series

Color Finish: Black

Diameter: 1-3/8 in

End Connection 1: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4.5 gpm

Height: 3 in

High Pressure: 75

Low Pressure: 15

Material: Stainless Steel

UL Listed: No

Weight: 0.35