The Toro Company
570Z Series 50 psi 3 in. Pop-Up Sprinkler Less Nozzle
Part #T893977 | Item #1255953 | Manufacturer Part #89-3977
End Connections:
Female ThreadedPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Stainless steel retraction spring
Documents
Specifications
Application: Commercial, Residential
Collection: 570Z Series
Color Finish: Red
Diameter: 1-3/8 in
End Connection 1: Female Threaded
End Connections: Female Threaded
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 4.5 gpm
Height: 3 in
High Pressure: 75
Low Pressure: 20
Material: Stainless Steel
UL Listed: No
Weight: 0.25