DESCRIPTION

The Toro Company 8-1/2 in. Circle Spary Nozzle

T891785

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
50 psi

Starting at
Call for Pricing
  • QUANTITY