DESCRIPTION

  • Allows for easy manifolding of all toro 25 mm (1") male-threaded valves

The Toro Company Female Manifold Tee

T85070

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 3
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Size
1 in x 1 in x 1 in