DESCRIPTION

  • Allows for easy manifolding of all toro 25 mm (1") male-threaded valves

The Toro Company Male Manifold Tee

T85071

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 3
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Size
1 in x 1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday