DESCRIPTION

  • Available with or without flow control
  • Double-beaded, chloramine and ozone-resistant santoprene diaphragm
  • In-line or anti-siphon models
  • PVC, glass-filled nylon and stainless steel construction

The Toro Company Male x Barbed NPT Electric Valve with Fiber Core

TEZF2504

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Height
5-1/8 in
Length
4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Valve Size
1 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY