300 lb. Two-Step Folding Stepstool
300 lb. Two-Step Folding Stepstool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supports loads up to 300 lbs
- Easy to transport, weighs less than 7 lbs
- Slip resistant surfaces on steps and foot pads
- Closed dimensions: 25" x 5-1/8" x 18-7/8"
- Open dimensions: 22-7/8" x 21" x 18-7/8"
- Resistant to dents and rust
Specifications
- Color Finish Name:
- Dark Grey
- Depth:
- 21 in
- Ladder Type:
- Step
- Length:
- 22-7/8 in
- Maximum Capacity:
- 300 lb
- Width:
- 18-7/8 in