13mL Liquid Hazelnut Coffee Creamers Cup (Case of 288)
13mL Liquid Hazelnut Coffee Creamers Cup (Case of 288)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single serve coffee creamer
Specifications
- Capacity:
- 13 mL
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Flavor:
- Hazelnut
- Package Quantity:
- Case of 288
- Product Type:
- Liquid Coffee Creamer