16 in. Volumetric Weir with Bubble Level

You last purchased this on
 
Thel-mar

16 in. Volumetric Weir with Bubble Level

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thel-mar

16 in. Volumetric Weir with Bubble Level

  • Fast #
  • Part #T16WEIRWBUBBLER
  • Item #7104322
  • Manufacturer Part #16WEIRWBUBBLER
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thel-Mar weirs offer the advantage of a 90 degree v-notch for measuring small infiltration flow where accuracy is of prime importance and the rectangular portion which measures larger volume flow rates
  • Weirs come in 6"- 16" sizes, both as a standard weir or with the bubbler tube and adapters that house a 15" weir in pipes 18"-48" in size
  • The most practical and economical calibrated measuring devise used to determine infiltration in newly installed sewer lines, as well as substantial flows in existing pipes
  • Includes bubble level that is mounted at the top of the weir's face plate for easy visibility
  • Weir measurements have a +/- 5% accuracy, with a 2% accuracy at moderate and high flow rates
  • All weirs are calibrated in US Gallons Per 24 Hours. Calibration lines are in 2 millimeter increments
  • All graduations are laser etched for clarity and longevity
  • Rugged construction and non-corroding materials that make this weir extremely reliable
  • Fits pipe inside diameter: 15.75-16.25 in
  • The V-notch section measures from 57 gallons to 3700 gallons per 24 hours, which is the range of normal acceptance test requirements. The rectangular section of the weir is capable of measuring in gallons per day up to 35% of pipe capacity (16" = 620,000 gpd).
  • Requires Certification

Specifications

Diameter:
16 in
Material:
Plastic
Material Type:
Lexan®
Size:
16 in