6 in. Surface Element for General Electric - Hotpoint Range

Part #T6090146  |  Item #7223059  |  Manufacturer Part #6090-146

Diameter:

6 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Watts: 1,000
  • Volts: 208
  • Five turn

Specifications

Brand Model Compatibility: General Electric - Hotpoint Range

Diameter: 6 in

GSA Approved: No

NSF Certified: No

Product Type: Surface Element

UL Listed: Yes

Volts: 208V

Watts: 1000