8 in. Surface Element

Part #T6090026  |  Item #7223058  |  Manufacturer Part #6090-026

Diameter:

8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 8"
  • Coil: 5 turn
  • Replaces Whirlpool® 660533

Specifications

Diameter: 8 in

GSA Approved: No

NSF Certified: No

Product Type: Surface Element

UL Listed: No

Watts: 2600