DESCRIPTION

  • Watts: 1,765
  • Volts: 208
  • Six turn

Therm Pacific 8 in. Surface Range Element

T6090145

Manufacturer Part #: 6090-145

Diameter:

8 in

SPECIFICATIONS

Brand Model Compatibility
General Electric - Hotpoint
Diameter
8 in
GSA Approved
No
NSF Certified
No
Type
T6090145
UL Listed
Yes
Volts
208V
Watts
1765

Print