Fan Motor for WR60X10346, WR60X10138, WR60X10072, WR60X10046 and WR60X10045
Fan Motor for WR60X10346, WR60X10138, WR60X10072, WR60X10046 and WR60X10045
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces both upper and lower GE fan motors
Specifications
- ASTM:
- No
- Application:
- Refrigerators
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- WR60X10346, WR60X10138, WR60X10072, WR60X10046 and WR60X10045
- CSA Certified:
- Yes
- Cord Length:
- 4 in
- ETL Listed:
- No
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Fan Motor
- RPM:
- 3200
- UL Listed:
- Yes
- Volts:
- 120V
- Wire Gauge (AWG):
- 18 ga