Top Burner Receptacle in White Porcelain
Top Burner Receptacle in White Porcelain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces GE WB17X5051
Specifications
- ASTM:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White Porcelain
- GSA Approved:
- No
- NSF Certified:
- No
- Type:
- T6130010
- UL Listed:
- No