Airmax BLE925 CFM 1.9 Amp Low Pro?le Air Mover with GFCI and Bluetooth in Red
Airmax BLE925 CFM 1.9 Amp Low Pro?le Air Mover with GFCI and Bluetooth in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smallest low-profile air mover on the market
- Nested design provides best-in-class, superior stacking
- Built-in Bluetooth technology with data logging and instant readings
- Optimized outlet shape delivers high velocity air
- Daisy chain up to 6 fans on a single 15 Amp circuit
- Stability in all 4 drying positions provides flexibility and safety
- Patented motor support x-bracket
- Convenient GFCI protects the unit and everything plugged into it
- Xactimate Code: WTRDRY
- Bi-directional cord wrap with snap-lock plug and integrated handle for maximum portability
Documents
Specifications
- AMP:
- 1.9
- Application:
- Water Restoration Jobs
- CFM:
- 925 ft3/min
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 20 ft
- Energy Star Compliant:
- No
- Height:
- 8-7/8 in
- Length:
- 20-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Low Profile Air Mover
- Type:
- T4038310
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 21 lb
- Width:
- 17 in