Guardian HEPA Air Scrubber Variable Speed 1400 CFM in Stainless Steel
Guardian HEPA Air Scrubber Variable Speed 1400 CFM in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Performs one air change of a 12’x14’ room in less than one minute
- 2-Speed operation (1400-900 CFM)
- Performs several critical air quality remediation functions at one time
- Wheeled cart design
- Optional fourth stage carbon filter
- Unique ability to continually filter the indoor air and depressurize the site to prevent the spread of contamination simultaneously
- Built-in manometer
- Multiple ducting options
- Xactimate Code: WTRNAFAN
Documents
Specifications
- AMP:
- 12
- Application:
- Water Restoration Jobs
- CFM:
- 1400 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 39 in
- Length:
- 25 in
- Material:
- Stainless Steel
- Product Type:
- Air Scrubber
- Type:
- T4024848
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 121 lb
- Width:
- 25 in