DESCRIPTION

Thermador 1.4 CF Steam and Convection Oven

TPSO301M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
1.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-3/4 in
Height
19-3/4 in
Power Source
Electric
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY