• Cart

DESCRIPTION

Thermador 12 in. Duct Cover Hood

TDCTUS

Width:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
12 in
Width
36 in

Starting at
Call for Pricing
  • QUANTITY