14-3/8 in. 600 CFM Internal Blower for All Professional Ventilation Hoods in Silver

This product has been replaced by

600 CFM INLINE BLOWER
Thermador 600 CFM INLINE BLOWER
Manufacturer Part #VTI1FZ
You last purchased this on
 
Thermador

14-3/8 in. 600 CFM Internal Blower for All Professional Ventilation Hoods in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

600 CFM INLINE BLOWER
Thermador 600 CFM INLINE BLOWER
Manufacturer Part #VTI1FZ
Thermador

14-3/8 in. 600 CFM Internal Blower for All Professional Ventilation Hoods in Silver

  • Fast #
  • Part #TVTI610W
  • Item #7634709
  • Manufacturer Part #VTI610W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
All Professional Ventilation Hoods
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
9-7/8 in
Duct Size:
6 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
13-3/8 in
Max CFM:
600 cfm
Product Type:
Blower
UL Listed:
No
Weight:
19.7 lb
Width:
9-22/25 in