Thermador
17-3/4 in. Door Panel for T18ID800
Part #TTFL18ID800 | Item #4210389 | Manufacturer Part #TFL18ID800
Call for Pricing
Brand Model Compatibility:
T18ID800How to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: T18ID800
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Height: 80 in
NSF Certified: No
Product Type: Door Panel
Width: 17-3/4 in