Thermador 2.1 CF 24 in. Built-In Microwave TMBES

DESCRIPTION

  • Blue digital display
  • Glass touch controls
  • Keep warm mode
  • Offers consistent cooking performance
  • Popcorn setting
  • Quick defrost

Thermador 2.1 CF 24 in. Built-In Microwave

TMBES

Color Finish

 

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
2.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-7/16 in
Handle Type
Push Button
Height
14 in
Interior Light
Yes
Microwave Type
Built-In
Number of Settings
10
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1460
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS