23-7/8 in. 41 Bottles Wine Cooler in Panel Ready
This product has been replaced by
Manufacturer Part #T24UW905LP
23-7/8 in. 41 Bottles Wine Cooler in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 41 Bottles
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 64 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in