DESCRIPTION

  • Coffee customization
  • LCD Display

Thermador 24 in. Built-In Coffee Machine

TBICM24CS

Color Finish

 

SPECIFICATIONS

AMP
10
Color Finish
Stainless Steel
Depth
26-3/8 in
Height
21-1/4 in
Installation Type
Built-in
Volts
110V
Width
23-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY