DESCRIPTION

  • Adjustable cantilever racks can be positioned at any level delivering more access and use of space
  • Carbon air filters reduces odors and keeps air clean and fresh
  • Extra bright LED
  • Freedom® hinge
  • Full height door
  • Individual compressor and evaporator

Thermador Freedom™ 24 in. Built-In Fresh Food Collector in White

TT24IR800SP

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Freedom™
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-3/4 in
Installation Type
Built-in
Volts
120V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY