DESCRIPTION

Thermador Professional Series 29-15/16 in. Aluminum Porcelain Cooktop

TPCG30P

Number Of Burners:

SPECIFICATIONS

ADA Compliant
No
AMP
10
BTU
59000
CSA Certified
Yes
Collection
Professional Series
Depth
25-13/16 in
Height
10-9/16 in
Material
Aluminum, Cast Iron, Copper, Stainless Steel
Power Source
Gas
UL Listed
No
Volts
120V
Width
29-15/16 in

Starting at
Call for Pricing
  • QUANTITY