DESCRIPTION

  • Adjustable cantilever racks can be positioned at any level delivering more access and use of space
  • Extra bright LED
  • Freedom® hinge
  • Full height door
  • Ice drawer with adjustable ice bin
  • Individual compressor and evaporator

Thermador Freedom™ 30 in. Built-In Freezer Column

TT30IF800SP

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Collection
Freedom™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-3/4 in
Installation Type
Built-in
Type
Built-In
Volts
120V
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY