DESCRIPTION

Thermador 30 in. Convection Warm Drawer

TWDC30JS

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
2.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Power Source
Electric
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY