DESCRIPTION

Thermador Masterpiece® 30 in. Induction Cooktop

TCIT304

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
CSA Certified
Yes
Collection
Masterpiece®
Color Finish
Mirrored Silver
Color Finish Category
Silver Tones
Depth
21-1/4 in
Height
4-1/8 in
Number Of Elements
4
Power Source
Electric
Volts
208/240V
Width
31 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS