DESCRIPTION

  • Includes 2 full access telescopic racks
  • K-Star Kosher certified
  • True convection cooking

Thermador Masterpiece® 30 in. Professional Series Single Electic Wall Oven

TMED301JP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
CSA Certified
Yes
Capacity
4.7 cu ft
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-7/8 in
Height
29-1/16 in
Power Source
Electric
Volts
208/240V
Width
29-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS