DESCRIPTION

  • For use with 1000 CFM and 1300 CFM remote blower

Thermador 32 in. Roof Mounting for Remote Blower

TRFPLT1000

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Thermador VTR1030D
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
31 in
UL Listed
Yes
Volts
120V
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS