36 in. 600 cfm Chimney Drawer Hood

Part #THDDW36FS  |  Item #3636820  |  Manufacturer Part #HDDW36FS

Width:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 20

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 17 in

Ducted or Ductless: Ducted

Fan Speeds: 4

Height: 26-3/4 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

Volts: 120V

Width: 36 in