DESCRIPTION

  • 9°F-25°F temperature settings
  • Hold and warm up to 32 dinner plates
  • Humidity Slide Control
  • K-Star Kosher certified

Thermador 36 in. Convection Warm Drawer for Custom Panel

TWDC36J

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
3.1 cu ft
Color Finish
White
Color Finish Category
Whites
Power Source
Electric
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY