DESCRIPTION

  • Activates the heating zone directly in contact with the pot surface so pans of different sizes are heated more efficiently
  • Anti-overflow system shuts off the relevant element and sounds alarm when liquids are detected on user interface
  • Auto shut-off timer enables user to set desired cooking times
  • Child Safety Lock
  • Ideal for accommodating oversized skillets, pots and pans
  • Keep warm function allows meals to remain ready to serve
  • Perfect companion solution for stainless steel products
  • PowerBoost® heats cookware faster than any other type of cooking technology
  • The largest cooking element on the market provides 40% more usable cooking area than competing cooktops
  • Touch control panel with blue light illumination offers 17 power settings

Thermador Masterpiece® 36 in. Induction Cooktop

TCIT365

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
50
CSA Certified
Yes
Collection
Masterpiece®
Color Finish
Mirrored Silver
Color Finish Category
Silver Tones
Depth
21-1/4 in
Height
4-1/8 in
Number Of Elements
5
Power Source
Electric
Volts
208/240V
Watts
4600
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY