DESCRIPTION

  • Includes damper

Thermador 36 in. Pro Custom Hood Insert

TVCIB36JP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Hood Vent Type
Wall Mount
Vent Type
Ducted
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY