Thermador 36 in. Pro-Handle in Stainless Steel
TPR36HNDL10
Height:
SPECIFICATIONS
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 2-5/8 in
- Height
- 1-3/8 in
- Length
- 36 in
- Material
- Stainless Steel
- Width
- 31-1/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday