DESCRIPTION

  • Grill accessory thermostatically controlled for even heating
  • Non-stick, rust-proof griddle
  • Precision simmering capabilities as low as 100°F with two ExtraLow® SIMMER BURNERS
  • QuickClean Base™ designed for easy surface cleaning
  • Removable griddle and grill accessory for easy clean-up
  • Signature blue indicator lighting
  • Star® design delivers superior heat spread for any size pan

Thermador 48 in. 6-Burner With Griddle Gas Rangetop

TPCG486GD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
CSA Certified
Yes
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
25-13/16 in
Fuel Type
Natural Gas
Height
8-1/16 in
Material
Aluminum, Metal
Number Of Burners
6
Power Source
Gas
Volts
120V
Watts
1630
Width
48 in

Starting at
Call for Pricing
  • QUANTITY