DESCRIPTION

  • Built-in "Clean Filter" reminder light illuminates after 40 hours of operation
  • Deep capture area allows for efficient capture of smoke and steam
  • Delayed shut off tackles lingering odors for up to ten minutes
  • Dishwasher safe mesh filters
  • Filter systems are highly efficient at capturing grease
  • Halogen lighting spotlights your best recipes
  • Powerfully quiet ventilation systems
  • Suitable for wall or island applications
  • Three fan speeds

Thermador Masterpiece® 48 in. Custom Insert Vent

TVCI248DS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Height
6-1/4 in
Hood Vent Type
Wall Mount
Material
Aluminum
Vent Type
Ducted
Volts
120V
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY