DESCRIPTION

Thermador 5-Burner Dual-Fuel Gas Range

TPRD305PH

Capacity:

SPECIFICATIONS

ADA Compliant
No
AMP
35
BTU
18000
CSA Certified
Yes
Capacity
4.4 cu ft
Depth
24-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
36-3/4 in
Installation Type
Freestanding
Power Source
Electric, Gas
UL Listed
No
Volts
208/240V
Watts
4000
Width
29-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY