DESCRIPTION

Thermador 6-Burner Dual-Fuel Gas Range with Grill

TPRD486NLHU

Capacity:

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
18000
CSA Certified
Yes
Capacity
4.4 cu ft
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
36-3/4 in
Installation Type
Freestanding
Power Source
Electric, Gas
UL Listed
Yes
Volts
208/240V
Watts
4000
Width
47-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY