DESCRIPTION

Thermador 6-Burner Dual-Fuel Steam Range with Grill

TPRD48NLSGU

Capacity:

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
18000
CSA Certified
Yes
Capacity
5.1 cu ft
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
36-3/4 in
Installation Type
Freestanding
Power Source
Electric, Gas
UL Listed
No
Volts
208/240V
Watts
4000
Width
47-15/16 in

Starting at
Call for Pricing
  • QUANTITY