DESCRIPTION

Thermador Pro Harmony® 6-Burner Gas Range with Grill

TPRG486NLH

Capacity:

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
23000
CSA Certified
Yes
Capacity
4.4 cu ft
Collection
Pro Harmony®
Depth
24-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
36-3/4 in
Installation Type
Freestanding
Number Of Burners
6
Power Source
Gas
UL Listed
No
Volts
120V
Watts
1630
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY