• Cart

DESCRIPTION

Thermador 6 in. Duct Cover Hood

TDCUS

Width:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
6 in
Material
Stainless Steel
Type
Duct Cover
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY