1000 CFM Internal Blower for PH60GS Pro Grand Wall Hood in Silver

This product has been replaced by

1000 CFM INTEGRAL BLOWER
Thermador 13-5/8 x 8-5/8 x 10-1/8 x 10 in. Blower in Silver
Manufacturer Part #VTN2FZ
You last purchased this on
 
Thermador

1000 CFM Internal Blower for PH60GS Pro Grand Wall Hood in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1000 CFM INTEGRAL BLOWER
Thermador 13-5/8 x 8-5/8 x 10-1/8 x 10 in. Blower in Silver
Manufacturer Part #VTN2FZ
Thermador

1000 CFM Internal Blower for PH60GS Pro Grand Wall Hood in Silver

  • Fast #
  • Part #TVTN1090R
  • Item #7163501
  • Manufacturer Part #VTN1090R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PH60GS Pro Grand Wall Hood
CEC Compliant:
For Sale in CA
CFM:
1000 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Energy Star Compliant:
No
Max CFM:
1000 cfm
Product Type:
Blower