DESCRIPTION

Thermador Professional Series Chimney Wall Hood

THPCNNS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1300
Collection
Professional Series
Depth
24 in
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
3
Filter Type
Baffle
Height
18 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
UL Listed
No
Volts
120V
Width
35-15/16 in

Starting at
Call for Pricing
  • QUANTITY