DESCRIPTION

Thermador Pro Grand® Commercial Depth Liquid Propane Range

TPRL486NLG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z21.1, ANSI Z223.1
BTU
25000
CSA Certified
Yes
Capacity
5.5 cu ft
Collection
Pro Grand®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
Height
36-3/4 in
Installation Type
Counter Mount
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
1630
Width
47-15/16 in

Starting at
Call for Pricing
  • QUANTITY