DESCRIPTION

  • Auto function senses heat from the cooking surface and adjusts fan speeds
  • Built-in "Clean Filter" reminder light illuminates after 40 hours of operation
  • Deep capture area allows for efficient capture of smoke and steam
  • Delayed shut off tackles lingering odors for up to ten minutes
  • Dishwasher safe baffle filters
  • Filter systems are highly efficient at capturing grease
  • Halogen lighting spotlights your best recipes
  • Powerfully quiet ventilation systems
  • Suitable for wall or island applications
  • Three fan speeds

Thermador Custom Hood Insert

TVCINJP

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
12-13/16 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
Vent Type
Ducted
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY