35-3/4 x 24 in. 15A Freezer in Panel Ready
Freedom® Collection 35-3/4 x 24 in. 15A Freezer in Panel Ready
Frequently Purchased Together
Product Details
- Wi-Fi Enabled temperature control & notifications
- Led theater lighting
- Premium-grade stainless steel interior
- Free Flow®cold air system
- Diamond shaped Ice for elevated beverages
- Full width ice drawer for large gatherings
- Custom panel ready for seamless integration
- In-door dispenser for ice and water
- SoftClose® drawers
- Touch-screen TFT display
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom® Collection
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 19.4 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Smart Home Compatibility:
- Home Connect
- Smart Home Enabled:
- Yes
- Temperature Range:
- -11 to 7 Deg F (-24 to -14 Deg C)
- UL Listed:
- Yes
- Volts:
- 110/120V
- Weight:
- 395 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi