DESCRIPTION

Thermador Downdraft Blower

TVTN600CV2C

CFM:

SPECIFICATIONS

AMP
6.7
CEC Compliant
For Sale in CA
CFM
600
Depth
6-3/4 in
Height
15-1/8 in
UL Listed
Yes
Volts
120V
Width
14-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS