Thermador

FREEDOM® 18 in. Built-In Wine Cellar Refrigerator with Reversible Hinge Glass Door in Stainless Steel

Part #TT18IW800SP  |  Manufacturer Part #T18IW800SP

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: FREEDOM®

Color Finish: White

Color Finish Category: Whites

Depth: 24 in

Height: 83-3/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Wine Coolers

Volts: 120V

Width: 18 in